Motion
4B380-E  SHEAVE

DODGE
4B380-E SHEAVE

455674 Bushing Bore V-Belt Pulley - B Belt Section, 4 Groove, 38.35 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
Mi Item #00700569
MFR #4B380-E SHEAVE
Price$2,685.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4B380-E SHEAVE

455674 Bushing Bore V-Belt Pulley - B Belt Section, 4 Groove, 38.35 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
Mi Item #00700569
MFR #4B380-E SHEAVE

Mfr description
4A37.6/B38.0 QD-E SHEAVE 455674
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,685.00/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Datum Diameter
    38.0000 in
  • Outside Diameter  
    38.3500 in
  • Weight
    185.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475157457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)