Motion
5B36-SD  SHEAVE

DODGE
5B36-SD SHEAVE

455676 Bushing Bore V-Belt Pulley - B Belt Section, 5 Groove, 3.95 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
Mi Item #00700583
MFR #5B36-SD SHEAVE
Price$249.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5B36-SD SHEAVE

455676 Bushing Bore V-Belt Pulley - B Belt Section, 5 Groove, 3.95 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
Mi Item #00700583
MFR #5B36-SD SHEAVE

Mfr description
5A3.2/B3.6 QD-SD SHEAVE 455676
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.65/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2 in
  • Datum Diameter
    3.2000 in
  • Outside Diameter  
    3.9500 in
  • Weight
    6.02 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475157471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)