Motion
5 B 38 SD
Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 4.1500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #00700594
MFR #5 B 38 SD
Price$207.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 4.1500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #00700594
MFR #5 B 38 SD

Mfr description
5 B 38 SD CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.55/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Face Width  
    4.0000 in
  • Length Through Bore  
    1.8125 in
  • Outside Diameter  
    4.1500 in
  • Overall Width
    4 in
  • Pitch Diameter
    3.8 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    4.275 in
  • Storage Dimension Width
    4.275
  • Weight
    6.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SD
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950117713
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    E
  • UPC_NO
    697950117713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)