Motion
QD5A6.4/B6.8

GATES RUBBER CO
QD5A6.4/B6.8

Sheave - B Belt Section, 5 Groove, 7.15 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
MI ITEM #00700720
MFR #QD5A6.4/B6.8
Price$644.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD5A6.4/B6.8

Sheave - B Belt Section, 5 Groove, 7.15 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
MI ITEM #00700720
MFR #QD5A6.4/B6.8

Mfr description
5A6.4/B6.8 QD-SK SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.13/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Outside Diameter  
    7.1500 in
  • Weight
    18.18 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    072053436211
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053436211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)