Motion
5B80SF

BROWNING
5B80SF

V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 8.3500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00700732
MFR #5B80SF
List Price$1,269.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5B80SF

V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 8.3500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00700732
MFR #5B80SF

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,269.67/each for your price

Overview

Mfr description
5A7.6/B8.0 QD-SF SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    0.500 - 2.938 in
  • Datum Diameter
    7.6000 in (A) 8.0000 in (B)
  • Pitch Diameter
    7.8000 in (A) 8.3000 in (B)
  • Manufacturer Catalog Number
    5B80SF
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289416592
  • UPC_NO
    662289416592
  • Weight
    21.18 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text