Motion
QD5A13.2/B13.6

GATES RUBBER CO
QD5A13.2/B13.6

7831-5132 Sheave - A, B Belt Section, 5 Groove, 13.2 (A) in, 13.6 (B) in Pitch Dia., 13.95 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00700780
MFR #QD5A13.2/B13.6
Price$865.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD5A13.2/B13.6

7831-5132 Sheave - A, B Belt Section, 5 Groove, 13.2 (A) in, 13.6 (B) in Pitch Dia., 13.95 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00700780
MFR #QD5A13.2/B13.6

Mfr description
5A13.2/B13.6 QD-SF SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.68/each

Specifications

Dimensions

  • Belt Section Size
    B, A
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width  
    4.0000 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    13.9500 in
  • Overall Width
    4 in
  • Pitch Diameter
    13.2 (A) in, 13.6 (B) in
  • Weight
    47.92 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog Number
    7831-5132
  • Manufacturer Upc Number
    072053103243
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053103243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)