Motion
5B300-E  SHEAVE

DODGE
5B300-E SHEAVE

455706 Bushing Bore V-Belt Pulley - B Belt Section, 5 Groove, 30.36 in Pitch Dia., 30.35 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00700823
MFR #5B300-E SHEAVE
Your Price$1,578.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5B300-E SHEAVE

455706 Bushing Bore V-Belt Pulley - B Belt Section, 5 Groove, 30.36 in Pitch Dia., 30.35 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00700823
MFR #5B300-E SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,578.46/each(List $2,288.76)

Overview

Mfr description
5A29.6/B30.0 QD-E SHEAVE 455706

Specifications

  • Belt Section Size
    B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (1 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-5/16 to 3-1/2 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Datum Diameter
    30.0000 in
  • Pitch Diameter
    30.36 in
  • Overall Width
    4 in
  • Pulley Construction
    Spoked
  • UPC_NO
    782475157778
  • Weight
    134.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text