Motion
5B380E

BROWNING
5B380E

V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 38.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00700827
MFR #5B380E
Price$6,812.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5B380E

V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 38.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00700827
MFR #5B380E

Mfr description
5B38.0 QD-E SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,812.10/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.875 - 3.500 in
  • Datum Diameter
    37.6000 in (A) 38.0000 in (B)
  • Outside Diameter  
    38.3500 in
  • Pitch Diameter
    37.8000 in (A) 38.3000 in (B)
  • Weight
    132.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog Number
    5B380E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289347667
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289347667

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)