Overview
Mfr description
6A3.4/B3.8 QD-SD SHEAVE 455710
Specifications
- Belt Section SizeB
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSD
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range7/16 to 2 in
- Datum Diameter3.4000 in
- Manufacturer Catalog
- UPC_NO782475157815
- Weight7.13 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data