Motion
6 B 40 SD
Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 4.3500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700863
MFR #6 B 40 SD
Your Price$286.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 4.3500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700863
MFR #6 B 40 SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$286.38/each(List $329.34)

Overview

Mfr description
6 B 40 SD CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Pitch Diameter
    4 in
  • Overall Width
    4 3/4 in
  • Pulley Construction
    Solid
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    5.125
  • Sheave Drawing Type
    E
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950119038
  • UPC_NO
    697950119038
  • Weight
    7.20 lbs
  • Mounting Type
    STD
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text