Motion
6B42-SD  SHEAVE

DODGE
6B42-SD SHEAVE

455712 Bushing Bore V-Belt Pulley - B Belt Section, 6 Groove, 4.55 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
Mi Item #00700868
MFR #6B42-SD SHEAVE
Price$348.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6B42-SD SHEAVE

455712 Bushing Bore V-Belt Pulley - B Belt Section, 6 Groove, 4.55 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
Mi Item #00700868
MFR #6B42-SD SHEAVE

Mfr description
6A3.8/B4.2 QD-SD SHEAVE 455712
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.40/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bushing Bore Range
    7/16 to 2 in
  • Datum Diameter
    3.8000 in
  • Outside Diameter  
    4.5500 in
  • Weight
    8.85 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475157839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)