Browning 6B44SD
Browning
6B44SD
6B44SD V-Belt Pulleys - A, B Belt Section, 6 Groove, 4.2000 in (A) 4.7000 in (B) Pitch Dia., 4.7500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700874
MFR #6B44SD
List Price
$376.28
/each
List Price
$376.28
/each
6B44SD V-Belt Pulleys - A, B Belt Section, 6 Groove, 4.2000 in (A) 4.7000 in (B) Pitch Dia., 4.7500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700874
MFR #6B44SD
Browning 6B44SD
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6B44SD V-Belt Pulleys - A, B Belt Section, 6 Groove, 4.2000 in (A) 4.7000 in (B) Pitch Dia., 4.7500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700874
MFR #6B44SD

Availability:
Factory Order
List Price
$376.28
/each
List Price
$376.28
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6A4.0/B4.4 QD-SD SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

Belt Section Size
A, B
Number of Grooves
6
Outside Diameter
4.7500 in - 4-3/4 in
Bore Type
QD Bushed
Bushing Series
SD
Material
Cast Iron
Bushing Bore Range
0.438 - 2.000 in
Datum Diameter
4.0000 in (A) 4.4000 in (B)
Pitch Diameter
4.2000 in (A) 4.7000 in (B)
Manufacturer Catalog Number
6B44SD
Manufacturer Product Page
CAD Drawing
Manufacturer UPC Number
662289336432
Weight
0.09 lbs

Compliance & Safety Data

Click on an icon to learn more