Motion
6B44-SD  SHEAVE

DODGE
6B44-SD SHEAVE

455713 Bushing Bore V-Belt Pulley - B Belt Section, 6 Groove, 4.75 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
Mi Item #00700876
MFR #6B44-SD SHEAVE
Price$361.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6B44-SD SHEAVE

455713 Bushing Bore V-Belt Pulley - B Belt Section, 6 Groove, 4.75 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
Mi Item #00700876
MFR #6B44-SD SHEAVE

Mfr description
6A4.0/B4.4 QD-SD SHEAVE 455713
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.63/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2 in
  • Datum Diameter
    4.0000 in
  • Outside Diameter  
    4.7500 in
  • Weight
    9.13 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475157846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)