Browning 6B46SD
Browning
6B46SD
6B46SD V-Belt Pulleys - A, B Belt Section, 6 Groove, 4.4000 in (A) 4.9000 in (B) Pitch Dia., 4.9500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700882
MFR #6B46SD
List Price
$417.61
/each
List Price
$417.61
/each
6B46SD V-Belt Pulleys - A, B Belt Section, 6 Groove, 4.4000 in (A) 4.9000 in (B) Pitch Dia., 4.9500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700882
MFR #6B46SD
Browning 6B46SD
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6B46SD V-Belt Pulleys - A, B Belt Section, 6 Groove, 4.4000 in (A) 4.9000 in (B) Pitch Dia., 4.9500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700882
MFR #6B46SD

Availability:
Factory Order
List Price
$417.61
/each
List Price
$417.61
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6A4.2/B4.6 QD-SD SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

Belt Section Size
A, B
Number of Grooves
6
Outside Diameter
4.9500 in
Bore Type
QD Bushed
Bushing Series
SD
Material
Cast Iron
Bushing Bore Range
0.438 - 2.000 in
Datum Diameter
4.2000 in (A) 4.6000 in (B)
Pitch Diameter
4.4000 in (A) 4.9000 in (B)
Manufacturer Catalog Number
6B46SD
Manufacturer Product Page
CAD Drawing
Manufacturer UPC Number
662289386482
Weight
8.92 lbs

Compliance & Safety Data

Click on an icon to learn more