Photo may not represent actual item. Refer to title and product specs for all details.
Dodge 6B46-SD SHEAVE
455714 Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 4.58 (A) in, 4.96 (B) in Pitch Dia., 4.95 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material