Motion
6B68-SK  SHEAVE

DODGE
6B68-SK SHEAVE

455725 Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 6.78 (A) in, 7.16 (B) in Pitch Dia., 7.15 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00700973
MFR #6B68-SK SHEAVE
Price$388.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6B68-SK SHEAVE

455725 Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 6.78 (A) in, 7.16 (B) in Pitch Dia., 7.15 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00700973
MFR #6B68-SK SHEAVE

Mfr description
6A6.4/B6.8 QD-SK SHEAVE 455725
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.86/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Datum Diameter
    6.4000 in
  • Face Width  
    4.7500 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-1/2 Bore) in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    7.1500 in
  • Overall Width
    4-3/4 in
  • Pitch Diameter
    6.78 (A) in, 7.16 (B) in
  • Weight
    23.18 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475157969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)