Motion
6B86SF

BROWNING
6B86SF

V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 8.9500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00700998
MFR #6B86SF
Your Price$1,297.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6B86SF

V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 8.9500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00700998
MFR #6B86SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,297.59/each(List $1,492.23)

Overview

Mfr description
6A8.2/B8.6 QD-SF SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    0.500 - 2.938 in
  • Datum Diameter
    8.2000 in (A) 8.6000 in (B)
  • Pitch Diameter
    8.4000 in (A) 8.9000 in (B)
  • Manufacturer Catalog Number
    6B86SF
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289396344
  • UPC_NO
    662289396344
  • Weight
    26.78 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text