Motion
6B110-SF  SHEAVE

DODGE
6B110-SF SHEAVE

455731 Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 10.98 (A) in, 11.36 (B) in Pitch Dia., 11.35 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00701016
MFR #6B110-SF SHEAVE
Price$679.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6B110-SF SHEAVE

455731 Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 10.98 (A) in, 11.36 (B) in Pitch Dia., 11.35 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00701016
MFR #6B110-SF SHEAVE

Mfr description
6A10.6/B11.0 QD-SF SHEAVE 455731
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$679.84/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Datum Diameter
    10.6000 in
  • Face Width  
    4.7500 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/4 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/4 x 3/8 (2-13/16 to 2-15/16 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    11.3500 in
  • Overall Width
    4-3/4 in
  • Pitch Diameter
    10.98 (A) in, 11.36 (B) in
  • Weight
    36.71 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475158027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)