Motion
6 B 110 SF
Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 11.0000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00701019
MFR #6 B 110 SF
Your Price$547.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 11.0000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00701019
MFR #6 B 110 SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$547.16/each(List $776.69)

Overview

Mfr description
6 B 110 SF CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Pitch Diameter
    11 in
  • Overall Width
    4 3/4 in
  • Pulley Construction
    Web
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    11.475 in
  • Storage Dimension Width
    11.475
  • Sheave Drawing Type
    A
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950118901
  • UPC_NO
    697950118901
  • Weight
    32.00 lbs
  • Mounting Type
    Reversible
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text