Motion
6B160-SF  SHEAVE

DODGE
6B160-SF SHEAVE

455735 Bushing Bore V-Belt Pulley - B Belt Section, 6 Groove, 16.35 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
Mi Item #00701048
MFR #6B160-SF SHEAVE
Price$898.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6B160-SF SHEAVE

455735 Bushing Bore V-Belt Pulley - B Belt Section, 6 Groove, 16.35 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
Mi Item #00701048
MFR #6B160-SF SHEAVE

Mfr description
6A15.6/B16.0 QD-SF SHEAVE 455735
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$898.90/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Datum Diameter
    15.6000 in
  • Outside Diameter  
    16.3500 in
  • Weight
    82.11 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475158065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)