Browning 6B250E
Browning
6B250E
6B250E V-Belt Pulleys - A, B Belt Section, 6 Groove, 24.8000 in (A) 25.3000 in (B) Pitch Dia., 25.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701070
MFR #6B250E
List Price
$2,579.19
/each
List Price
$2,579.19
/each
6B250E V-Belt Pulleys - A, B Belt Section, 6 Groove, 24.8000 in (A) 25.3000 in (B) Pitch Dia., 25.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701070
MFR #6B250E
Browning 6B250E
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6B250E V-Belt Pulleys - A, B Belt Section, 6 Groove, 24.8000 in (A) 25.3000 in (B) Pitch Dia., 25.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701070
MFR #6B250E

Availability:
Factory Order
List Price
$2,579.19
/each
List Price
$2,579.19
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6B25.0 QD-E SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

Belt Section Size
A, B
Number of Grooves
6
Outside Diameter
25.3500 in
Bore Type
QD Bushed
Bushing Series
E
Material
Cast Iron
Bushing Bore Range
0.875 - 3.500 in
Datum Diameter
24.6000 in (A) 25.0000 in (B)
Pitch Diameter
24.8000 in (A) 25.3000 in (B)
Manufacturer Catalog Number
6B250E
Manufacturer Product Page
CAD Drawing
Manufacturer UPC Number
662289407712
Weight
96.00 lbs

Compliance & Safety Data

Click on an icon to learn more