Motion
QD6A29.6/B30.0

GATES RUBBER CO
QD6A29.6/B30.0

7832-6300 Sheave - A, B Belt Section, 6 Groove, 29.6 (A) in, 30 (B) in Pitch Dia., 30.35 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701079
MFR #QD6A29.6/B30.0
Your Price$2,813.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD6A29.6/B30.0

7832-6300 Sheave - A, B Belt Section, 6 Groove, 29.6 (A) in, 30 (B) in Pitch Dia., 30.35 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701079
MFR #QD6A29.6/B30.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,813.48/each(List $3,376.18)

Overview

Mfr description
6A29.6/B30.0 QD-E SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Pitch Diameter
    29.6 (A) in, 30 (B) in
  • Overall Width
    43/4 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7832-6300
  • Manufacturer Upc Number
    072053103632
  • UPC_NO
    072053103632
  • Weight
    132.00 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text