Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Bushing Bore Range0.500 - 2.938 in
- Datum Diameter6.4000 in (A) 6.8000 in (B)
- Outside Diameter7.1500 in
- Pitch Diameter6.6000 in (A) 7.1000 in (B)
- Weight25.00 lbs
Details
- Bore TypeQD Bushed
- Bushing SeriesSF
- CAD Drawing
- Manufacturer Catalog Number8B68SF
- Manufacturer Product Page
- Manufacturer Upc Number662289387991
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
- UPC_NO662289387991
Overview
Mfr description
8B6.8 QD-SF SHEAVE
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.