Motion
QD8B6.8
Sheave - B Belt Section, 8 Groove, 7.15 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00701126
MFR #QD8B6.8
List Price$1,101.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheave - B Belt Section, 8 Groove, 7.15 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00701126
MFR #QD8B6.8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,101.15/each for your price

Overview

Mfr description
8B6.8 QD-SF SHEAVE

Specifications

  • Belt Section Size
    B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Manufacturer Upc Number
    072053103694
  • UPC_NO
    072053103694
  • Weight
    24.33 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text