Motion
8B74SF

BROWNING
8B74SF

V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 7.7500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00701130
MFR #8B74SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8B74SF

V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 7.7500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00701130
MFR #8B74SF

Mfr description
8B7.4 QD-SF SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.938 in
  • Datum Diameter
    7.0000 in (A) 7.4000 in (B)
  • Outside Diameter  
    7.7500 in
  • Pitch Diameter
    7.2000 in (A) 7.7000 in (B)
  • Weight
    28.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog Number
    8B74SF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289368044
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289368044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)