Motion
8B74-SF  SHEAVE

DODGE
8B74-SF SHEAVE

455746 Bushing Bore V-Belt Pulley - B Belt Section, 8 Groove, 7.75 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
Mi Item #00701132
MFR #8B74-SF SHEAVE
Price$778.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8B74-SF SHEAVE

455746 Bushing Bore V-Belt Pulley - B Belt Section, 8 Groove, 7.75 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
Mi Item #00701132
MFR #8B74-SF SHEAVE

Mfr description
8B7.4 QD-SF SHEAVE 455746
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$778.35/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Datum Diameter
    7.4000 in
  • Outside Diameter  
    7.7500 in
  • Weight
    34.14 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475158171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)