Motion
QD8B8.6
7832-8086 Sheave - B Belt Section, 8 Groove, 8.6 in Pitch Dia., 8.95 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00701142
MFR #QD8B8.6
Price$1,516.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7832-8086 Sheave - B Belt Section, 8 Groove, 8.6 in Pitch Dia., 8.95 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00701142
MFR #QD8B8.6

Mfr description
8B8.6 QD-E SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,516.74/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    6.2500 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    8.9500 in
  • Overall Width
    6-1/4 in
  • Pitch Diameter
    8.6 in
  • Weight
    33.57 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    7832-8086
  • Manufacturer Upc Number
    072053103717
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053103717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)