Overview
Mfr description
8B9.4 QD-E SHEAVE 455748
Specifications
- Belt Section SizeB
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesE
- MaterialCast Iron
- Bushing Bore Range7/8 to 3-1/2 in
- Datum Diameter9.4000 in
- Manufacturer Catalog
- UPC_NO782475158195
- Weight51.37 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data