Motion
QD8B9.4
7832-8094 Sheave - B Belt Section, 8 Groove, 9.4 in Pitch Dia., 9.75 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701150
MFR #QD8B9.4
List Price$1,558.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7832-8094 Sheave - B Belt Section, 8 Groove, 9.4 in Pitch Dia., 9.75 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701150
MFR #QD8B9.4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,558.25/each for your price

Overview

Mfr description
8B9.4 QD-E SHEAVE

Specifications

  • Belt Section Size
    B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Pitch Diameter
    9.4 in
  • Overall Width
    6-1/4 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7832-8094
  • Manufacturer Upc Number
    072053103724
  • UPC_NO
    072053103724
  • Weight
    51.00 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text