Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Bushing Bore Range0.875 - 3.500 in
- Datum Diameter10.6000 in (A) 11.0000 in (B)
- Outside Diameter11.3500 in
- Pitch Diameter10.8000 in (A) 11.3000 in (B)
- Weight59.40 lbs
Details
- Bore TypeQD Bushed
- Bushing SeriesE
- CAD Drawing
- Manufacturer Catalog Number8B110E
- Manufacturer Product Page
- Manufacturer Upc Number662289348022
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
- UPC_NO662289348022
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)