Motion
8B110-E  SHEAVE

DODGE
8B110-E SHEAVE

455749 Bushing Bore V-Belt Pulley - B Belt Section, 8 Groove, 11.41 in Pitch Dia., 11.40 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00701156
MFR #8B110-E SHEAVE
Price$975.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8B110-E SHEAVE

455749 Bushing Bore V-Belt Pulley - B Belt Section, 8 Groove, 11.41 in Pitch Dia., 11.40 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00701156
MFR #8B110-E SHEAVE

Mfr description
8B11.0 QD-E SHEAVE 455749
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.36/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Datum Diameter
    11.0000 in
  • Face Width  
    6.2500 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (1 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-5/16 to 3-1/2 Bore) in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    11.4000 in
  • Overall Width
    6-1/4 in
  • Pitch Diameter
    11.41 in
  • Weight
    52.24 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475158201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)