Motion
1108B
Classical Sheave, A-B Belt Section, 11.35 O.D. in., 8 Grooves, Cast Iron Material
MI ITEM #00701161
MFR #1108B
Price$1,908.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, A-B Belt Section, 11.35 O.D. in., 8 Grooves, Cast Iron Material
MI ITEM #00701161
MFR #1108B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,908.09/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Outside Diameter  
    11.3500 in
  • Weight
    45.30 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672022842

Overview

Mfr description
11.0X8B-E CONV SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text