Overview
Mfr description
12.4X8B-E CONV SHEAVE
Specifications
- Belt Section SizeB
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesE
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range7/8 to 3-1/2 in
- UPC_NO698672022965
- Weight52.60 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data