Motion
8B154E

BROWNING
8B154E

V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 15.7500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701170
MFR #8B154E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8B154E

V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 15.7500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701170
MFR #8B154E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8B15.4 QD-E SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    .875 - 3.500 in
  • Datum Diameter
    15.0000 in (A) 15.4000 in (B)
  • Pitch Diameter
    15.2000 in (A) 15.7000 in (B)
  • Overall Width
    6.2500 in
  • Pulley Construction
    Spoke
  • Manufacturer Catalog Number
    8B154E
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289408085
  • UPC_NO
    662289408085
  • Weight
    69.00 lbs
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text