Motion
8B154-E  SHEAVE

DODGE
8B154-E SHEAVE

455751 Bushing Bore V-Belt Pulley - B Belt Section, 8 Groove, 15.75 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
MI ITEM #00701172
MFR #8B154-E SHEAVE
Your Price$1,370.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8B154-E SHEAVE

455751 Bushing Bore V-Belt Pulley - B Belt Section, 8 Groove, 15.75 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
MI ITEM #00701172
MFR #8B154-E SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,370.04/each(List $1,644.05)

Overview

Mfr description
8B15.4 QD-E SHEAVE 455751

Specifications

  • Belt Section Size
    B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Datum Diameter
    15.4000 in
  • Manufacturer Catalog
  • UPC_NO
    782475158225
  • Weight
    82.51 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text