Motion
8B250-F  SHEAVE

DODGE
8B250-F SHEAVE

455754 Bushing Bore V-Belt Pulley - B Belt Section, 8 Groove, 25.35 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
Mi Item #00701197
MFR #8B250-F SHEAVE
Price$4,629.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8B250-F SHEAVE

455754 Bushing Bore V-Belt Pulley - B Belt Section, 8 Groove, 25.35 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
Mi Item #00701197
MFR #8B250-F SHEAVE

Mfr description
8B25.0 QD-F SHEAVE 455754
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,629.08/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1 to 4 in
  • Datum Diameter
    25.0000 in
  • Outside Diameter  
    25.3500 in
  • Weight
    118.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475158256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)