Motion
2508B
Classical Sheave, A-B Belt Section, 25.35 O.D. in., 8 Grooves, Cast Iron Material
MI ITEM #00701202
MFR #2508B
Price$2,922.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, A-B Belt Section, 25.35 O.D. in., 8 Grooves, Cast Iron Material
MI ITEM #00701202
MFR #2508B

Mfr description
25.0X8B-F CONV SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,922.79/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1 to 4 in
  • Outside Diameter  
    25.3500 in
  • Weight
    135.50 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672023689

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)