Motion
10B54-SK  SHEAVE

DODGE
10B54-SK SHEAVE

455757 Bushing Bore V-Belt Pulley - B Belt Section, 10 Groove, 5.81 in Pitch Dia., 5.80 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00701219
MFR #10B54-SK SHEAVE
Your Price$767.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10B54-SK SHEAVE

455757 Bushing Bore V-Belt Pulley - B Belt Section, 10 Groove, 5.81 in Pitch Dia., 5.80 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00701219
MFR #10B54-SK SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$767.97/each(List $920.79)

Overview

Mfr description
10B5.4 QD-SK SHEAVE 455757

Specifications

  • Belt Section Size
    B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-1/2 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Datum Diameter
    5.4000 in
  • Pitch Diameter
    5.81 in
  • Overall Width
    7-3/4 in
  • Pulley Construction
    Plain
  • UPC_NO
    782475158287
  • Weight
    17.06 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text