Motion
5610B
Classical Sheave, A-B Belt Section, 5.95 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00701232
MFR #5610B
Your Price$978.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, A-B Belt Section, 5.95 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00701232
MFR #5610B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$978.19/each(List $1,173.82)

Overview

Mfr description
5.6X10B-SK CONV SHEAVE

Specifications

  • Belt Section Size
    B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • UPC_NO
    698672021425
  • Weight
    18.60 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text