Overview
Mfr description
10B6.0 QD-SF SHEAVE
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSF
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1/2 to 2-15/16 in
- UPC_NO662289368334
- Weight19.44 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data