Overview
Mfr description
6.6X10B-SF CONV SHEAVE
Specifications
- Belt Section SizeB
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSF
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1/2 to 2-15/16 in
- UPC_NO698672022026
- Weight23.80 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data