Motion
6810B
Classical Sheave, A-B Belt Section, 7.15 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00701263
MFR #6810B
Price$1,451.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, A-B Belt Section, 7.15 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00701263
MFR #6810B

Mfr description
6.8X10B-SF CONV SHEAVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,451.47/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Outside Diameter  
    7.1500 in
  • Weight
    25.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672022149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)