Motion
7410B
Classical Sheave, A-B Belt Section, 7.75 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00701272
MFR #7410B
Price$2,218.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, A-B Belt Section, 7.75 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00701272
MFR #7410B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,218.34/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Outside Diameter  
    7.7500 in
  • Weight
    28.90 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672022385

Overview

Mfr description
7.4X10B-SF CONV SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text