Motion
10B9.4 QD-E

BROWNING
10B9.4 QD-E

V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 9.7500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701281
MFR #10B9.4 QD-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
10B9.4 QD-E

V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, 9.7500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00701281
MFR #10B9.4 QD-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10B9.4 QD-E SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • UPC_NO
    662289368488
  • Weight
    48.70 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text