Motion
10B94-E  SHEAVE

DODGE
10B94-E SHEAVE

455764 Bushing Bore V-Belt Pulley - B Belt Section, 10 Groove, 9.75 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
Mi Item #00701283
MFR #10B94-E SHEAVE
Price$1,151.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10B94-E SHEAVE

455764 Bushing Bore V-Belt Pulley - B Belt Section, 10 Groove, 9.75 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
Mi Item #00701283
MFR #10B94-E SHEAVE

Mfr description
10B9.4 QD-E SHEAVE 455764
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,151.00/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Datum Diameter
    9.4000 in
  • Outside Diameter  
    9.7500 in
  • Weight
    60.46 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475158355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)