Motion
10B110-E  SHEAVE

DODGE
10B110-E SHEAVE

455765 Bushing Bore V-Belt Pulley - B Belt Section, 10 Groove, 11.35 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
MI ITEM #00701291
MFR #10B110-E SHEAVE
Price$1,710.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10B110-E SHEAVE

455765 Bushing Bore V-Belt Pulley - B Belt Section, 10 Groove, 11.35 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
MI ITEM #00701291
MFR #10B110-E SHEAVE

Mfr description
10B11.0 QD-E SHEAVE 455765
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,710.16/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Datum Diameter
    11.0000 in
  • Outside Diameter  
    11.3500 in
  • Weight
    69.48 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475158362

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)