Overview
Mfr description
10B12.4 QD-E SHEAVE
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesE
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range7/8 to 3-1/2 in
- UPC_NO662289398430
- Weight55.60 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data