Overview
Mfr description
10B15.4 QD-F SHEAVE
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesF
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1 to 4 in
- UPC_NO662289348497
- Weight76.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data