Motion
10B200-F  SHEAVE

DODGE
10B200-F SHEAVE

455769 Bushing Bore V-Belt Pulley - B Belt Section, 10 Groove, 20.35 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
MI ITEM #00701327
MFR #10B200-F SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10B200-F SHEAVE

455769 Bushing Bore V-Belt Pulley - B Belt Section, 10 Groove, 20.35 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
MI ITEM #00701327
MFR #10B200-F SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10B20.0 QD-F SHEAVE 455769

Specifications

  • Belt Section Size
    B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1 to 4 in
  • Datum Diameter
    20.0000 in
  • Manufacturer Catalog
  • UPC_NO
    782475158409
  • Weight
    110.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text