Motion
20010B

TB WOODS
20010B

Classical Sheave, A-B Belt Section, 20.35 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00701332
MFR #20010B
List Price$3,372.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
20010B

Classical Sheave, A-B Belt Section, 20.35 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00701332
MFR #20010B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,372.59/each for your price

Overview

Mfr description
20.0X10B-F CONV SHEAVE

Specifications

  • Belt Section Size
    B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1 to 4 in
  • UPC_NO
    698672023580
  • Weight
    111.90 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text